Shop All Tool Balancer
Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
Mfr # OC5MB-10
Zoro # G704836872
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Safety Clip
- Overall Length 10 ft
- Number of Pieces 1
- Maximum Tool Weight 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # OC5MB-10
- Zoro # G704836872
- UPC # 783246009562
- Country of Origin United States
- Category Tool Balancer
Dimensions
Overall Length | 10 ft |
Overall Diameter | 5 mm |
Details
Item | Over Hang Cable |
Material | Steel |
Includes | Safety Clip |
Number of Pieces | 1 |
Maximum Tool Weight | 25 lb |
Minimum Tool Weight | 1 lb |
Product Type | Over Hang Cable |
Compatible Manufacturer Model Number | WS50-BTL, WS60-BT |
Description
Overhang Cable-Series Bh-5Mm X 10Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.31 in (7100258651)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- AVK Plier Conversion Kit #10-24 for AA170 (BTIT-AA271-1024/B)
- FISKARS Utility Cutter (96137097)
- HUBBELL Tool Retractor, 6 ft, For 1-3 lb tool weighing (BD-03)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Retractor (TQV1230)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Balancer, 88.0-110.0 lb. Capacity (BH-50)
- PACKERS KROMER Tool Retractor, 1.1-4.4Lb (7212-01)
- Hubbell Tool Balancer