Shop All Tool Balancer
Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
Mfr # OC5MB-05
Zoro # G704836964
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 5 ft
- Includes Safety Clip
- Maximum Tool Weight 25 lb
- Minimum Tool Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # OC5MB-05
- Zoro # G704836964
- UPC # 783246009555
- Country of Origin United States
- Category Tool Balancer
Dimensions
Overall Length | 5 ft |
Overall Diameter | 5 mm |
Details
Item | Over Hang Cable |
Material | Steel |
Includes | Safety Clip |
Maximum Tool Weight | 25 lb |
Minimum Tool Weight | 1 lb |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | WS50-BTL, WS60-BT |
Product Type | Over Hang Cable |
Description
Overhang Cable-Series Bh-5Mm X 5Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL #43 Jobber Length Drill Bit (11443)
- GENERAL TOOLS Probe Set, 1 Straight, 1 Hook, 2 Bent, 4 Pc (60004)
- KREG POCKET HOLE DRILL BIT (KPHA300)
- VESSEL BALL GRIP Screwdriver No.220 -5.5x150 (220S55150)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock (BG-25)
- HUBBELL Tool Retractor (TQV1230)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- SPEEDAIRE Tool Retractor, For Tool 4-9 Lb, No Lock (5YAP0)
- Hubbell Tool Balancer