Shop All Tool Balancer
Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
Mfr # OC5MB-03
Zoro # G104836960
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 36 in
- Includes Safety Clip
- Minimum Tool Weight 1 lb
- Compatible Manufacturer Model Number WS50-BTL, WS60-BT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # OC5MB-03
- Zoro # G104836960
- UPC # 783246009548
- Country of Origin United States
- Category Tool Balancer
Dimensions
Overall Length | 36 in |
Overall Diameter | 5 mm |
Details
Item | Over Hang Cable |
Material | Steel |
Includes | Safety Clip |
Minimum Tool Weight | 1 lb |
Compatible Manufacturer Model Number | WS50-BTL, WS60-BT |
Product Type | Over Hang Cable |
Number of Pieces | 1 |
Maximum Tool Weight | 25 lb |
Description
Overhang Cable-Series Bh-5Mm X 3Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Rubber Tip Set for Air Blow Gun, 3 pcs (CP21089-3RN)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8040)
- KLEIN TOOLS Black Leather 2 Pockets, 5118S (5118S)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- HUBBELL Tool Retractor (TQV1230)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, No Lock (BG-20)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- Hubbell Tool Balancer