Shop All Tool Balancer
Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
Mfr # OC-15
Zoro # G004836954
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 15 in
- Product Type Over Hang Cable
- Minimum Tool Weight 1 lb
- Compatible Manufacturer Model Number BG-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # OC-15
- Zoro # G004836954
- UPC # 783246008183
- Country of Origin United States
- Category Tool Balancer
Dimensions
Overall Length | 15 in |
Details
Item | Over Hang Cable |
Material | Steel |
Product Type | Over Hang Cable |
Minimum Tool Weight | 1 lb |
Compatible Manufacturer Model Number | BG-15 |
Maximum Tool Weight | 25 lb |
Number of Pieces | 1 |
Description
Overhang Cable-Series Bg-15Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, Holds 1/16-1/2 (13000)
- POWERBUILT 10Pc 3/8" Drive 6Pt Metric Universal Socket Set (641715)
- KIPP Adjustable Handle, Steel, Size: 1 M06X30, Black Powder Coated, Comp: Black Oxidized (K0752.1061X30)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 23/32 in. (47346)
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip (OC-03)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, No Lock (BG-20)
- HUBBELL Tool Balancer, 3 lb., Lock (BG-03-L)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock (BG-25)
- REELCRAFT Tool Balancer, 0.0-1.5 lbs (TB 01)
- Hubbell Tool Balancer