Shop All Tool Balancer
Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
Mfr # OC-10
Zoro # G704836926
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 10 in
- Number of Pieces 1
- Minimum Tool Weight 1 lb
- Product Type Over Hang Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # OC-10
- Zoro # G704836926
- UPC # 783246008169
- Country of Origin United States
- Category Tool Balancer
Dimensions
Overall Length | 10 in |
Details
Item | Over Hang Cable |
Material | Steel |
Number of Pieces | 1 |
Minimum Tool Weight | 1 lb |
Product Type | Over Hang Cable |
Maximum Tool Weight | 25 lb |
Compatible Manufacturer Model Number | BG-15 |
Description
Overhang Cable-Series Bg-10Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 13/64 (C08159)
- OLSON SAW BAND SAW BLADE 105"" (14505)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (300512)
- HUBBELL Tool Retractor, 6 ft, For 3-5 lb tool weighing (BD-05)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- HUBBELL Tool Balancer, 110.0-132.0 lb. Capacity (BH-60)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15-L)
- GLOBAL INDUSTRIAL Tool Balancer Track Kit, 72inW, Black (249498)
- Hubbell Tool Balancer