Shop All Tool Balancer
Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
Mfr # OC-05
Zoro # G204836921
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Safety Clip
- Overall Length 5 in
- Number of Pieces 1
- Product Type Over Hang Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # OC-05
- Zoro # G204836921
- UPC # 783246008138
- Country of Origin United States
- Category Tool Balancer
Dimensions
Overall Length | 5 in |
Details
Item | Over Hang Cable |
Material | Steel |
Includes | Safety Clip |
Number of Pieces | 1 |
Product Type | Over Hang Cable |
Maximum Tool Weight | 25 lb |
Minimum Tool Weight | 1 lb |
Compatible Manufacturer Model Number | BG-15 |
Description
Overhang Cable-Series Bg-5Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- STAHLWILLE TOOLS Ring insert tool Size 46 mm Size of mount 22x28 mm (58221046)
- ZORO SELECT Mini Hacksaw Blades, PK10 (34A515)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62046)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, No Lock (BG-20)
- HUBBELL Tool Balancer, 2.2-6.6 lb. Capacity (BH-03)
- HUBBELL Tool Balancer, 5.5-11.0 lb. Capacity (BH-05)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- HUBBELL Tool Retractor, 12 lb, 30 ft. Cable Length (TQR1230)
- HUBBELL Tool Retractor (TQV1230)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- Hubbell Tool Balancer