Shop All Tool Balancer
Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
Mfr # OC-03
Zoro # G104836915
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 3 in
- Number of Pieces 1
- Minimum Tool Weight 1 lb
- Maximum Tool Weight 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # OC-03
- Zoro # G104836915
- UPC # 783246008114
- Country of Origin United States
- Category Tool Balancer
Dimensions
Overall Length | 3 in |
Details
Item | Over Hang Cable |
Material | Steel |
Number of Pieces | 1 |
Minimum Tool Weight | 1 lb |
Maximum Tool Weight | 25 lb |
Product Type | Over Hang Cable |
Compatible Manufacturer Model Number | BG-15 |
Description
Overhang Cable-Series Bg-3Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead Complete, 11r 1innpt (11-R: (NPT))
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8824)
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YP85)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock (BG-25)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07-L)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- PACKERS KROMER Tool Balancer, 132-165 lbs, 6.5 ft, Alum (7241-5)
- Hubbell Tool Balancer