Shop All LED Outdoor Lighting
Hubbell Outdoor Lighting
Round Pole Adapter, 10-3/4" Lx7"Wx7-1/2"H, Operating Temp. Range: -30 Degrees to 40 Degrees C
Mfr # CR-RPA5-DB
Zoro # G6374553
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Dark Bronze
- Operating Temp. Range -30 Degrees to 40 Degrees C
- Fixture Length 10-3/4"
- Fixture Height 7-1/2"
- Fixture Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # CR-RPA5-DB
- Zoro # G6374553
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 10-3/4" |
Fixture Height | 7-1/2" |
Fixture Width | 7" |
Width | 7 in |
Length | 10 3/4 in |
Height | 7 1/2 in |
Length (Straight Wireway) | 10 3/4 in |
Details
Housing Finish | Dark Bronze |
Operating Temp. Range | -30 Degrees to 40 Degrees C |
Temp. Range | -30 Degrees to 40 Degrees C |
Warranty | 1 yr |
Housing Material | Aluminum |
Item | Round Pole Adapter |
For Use With | 5 in CL1, CL1S Cimarron Series Area Luminaires |
Description
Round Pole Adapter, For Use With 5 in CL1, CL1S Cimarron Series Area Luminaires, Height 7 1/2 in, Width 7 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V PQL)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-302B3)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA)
- ILC Replacement for 3M 78-8014-6796-6 replacement light bulb lamp (78-8014-6796-6 3M)
- SIM SUPPLY Led Spike Light (1260A)
- LUMINEO STRING LIGHT LED WRM WT (486178)
- FEIT ELECTRIC LIFX Black Plug In 18 W LED Smart-Enabled String Lights (LFXSL24-12/LED)
- W F HARRIS LIGHTING Indoor/Outdoor Compact Rustproof, LED Fix (30-LED-K6-CP-HB-120)
- SHAWSHANK LEDZ Blazing LEDz 240 lm Assorted LED COB Trouble Light (702465)
- REGAL ART & GIFT Bl Hotair Balloon Light (12767)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,927L, 3000K (EL218S3/8L3KUV/BL)
- Hubbell Outdoor Lighting LED Outdoor Lighting