Shop All LED Outdoor Lighting
Hubbell Outdoor Lighting
Round Pole Adapter, 10-3/4" Lx7"Wx7-1/2"H, Housing Finish: Dark Bronze
Mfr # CR-RPA3-DB
Zoro # G6374547
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Dark Bronze
- Operating Temp. Range -30 Degrees to 40 Degrees C
- Fixture Length 10-3/4"
- Fixture Height 7-1/2"
- Fixture Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # CR-RPA3-DB
- Zoro # G6374547
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 10-3/4" |
Fixture Height | 7-1/2" |
Fixture Width | 7" |
Height | 7 1/2 in |
Width | 7 in |
Length | 10 3/4 in |
Length (Straight Wireway) | 10 3/4 in |
Details
Housing Finish | Dark Bronze |
Operating Temp. Range | -30 Degrees to 40 Degrees C |
Warranty | 1 yr |
Temp. Range | -30 Degrees to 40 Degrees C |
Housing Material | Aluminum |
For Use With | 3 1/4 in to 3 3/4 in CL1, CL1S Cimarron Series Area Luminaires |
Item | Round Pole Adapter |
Description
Round Pole Adapter, For Use With 3 1/4 in to 3 3/4 in CL1, CL1S Cimarron Series Area Luminaires, Height 7 1/2 in, Width 7 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 770606 replacement light bulb lamp (770606 BULBRITE)
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- CLORE AUTOMOTIVE 1000 Lumen COB LED Flood Light (LNC2150)
- ENVIROLITE Bronze Outdoor LED Adjustable Single-Head Flood Light (FL2016N40-48)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- TOUCH OF ECO LITEUP225 Solar String Lights Multi Color (TOE142)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- E E SYSTEMS GROUP eLEDing® Solar 30W 3800 LM 5000K LED Area Flood Light Smart w/ Detachable Spot Head (EE850W-DT30W-FH)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- Hubbell Outdoor Lighting LED Outdoor Lighting