Shop All Outdoor Lighting Accessories
This Product is Discontinued
Hubbell Outdoor Lighting
Replacement Lens/Door, Polycarbonate (Discontinued)
Mfr # 200-0180-9904
Zoro # G2400986
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. PVL3150S18BZL, PVL3-180LU-4K-BZ, PVL3-180LU-5K-BZ, PVL330LU5KBZ
- Housing Material Polycarbonate
- Warranty 1 yr.
- Width 8 in
- Length 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # 200-0180-9904
- Zoro # G2400986
- UPC # 785988200016
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 8 in |
Length | 14 7/8 in |
Height | 15 in |
Details
Item | Replacement Lens/Door |
For Use With | Mfr. No. PVL3150S18BZL, PVL3-180LU-4K-BZ, PVL3-180LU-5K-BZ, PVL330LU5KBZ |
Housing Material | Polycarbonate |
Warranty | 1 yr. |
Housing Finish | Clear |
Accessory Type | Replacement Lens/Door |
Description
Replacement Lens/Door, For Use With Mfr. No. PVL3150S18BZL, PVL3-180LU-4K-BZ, PVL3-180LU-5K-BZ, PVL330LU5KBZ, Height 15 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.