Shop All Outdoor Wall Lights
Hubbell Outdoor Lighting
LED Wall Pack, 3700 lm, 4000K Color Temp.
Mfr # TRP2-24L-30-4K7-3-UNV-DB-PC
Zoro # G5119191
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GeoPak
- Light Technology LED
- Fixture Sensor Type Photocell
- Lumens 3,700 lm
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # TRP2-24L-30-4K7-3-UNV-DB-PC
- Zoro # G5119191
- UPC # 785988041664
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Fixture Length | 9 5/8 in |
Fixture Height | 7 1/4 in |
Recommended Mounting Height | 15 to 18 ft |
Fixture Width | 16 11/16 in |
Description
LED Wall Pack, Lumens 3,700 lm, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating 65, Lumens per Watt 134 lm/W, Recommended Mounting Height 15 to 18 ft, Standards UL 1598, Wet Location Listed, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- SATCO Bulb, LED, 4W, C15, Medium Base, Candle LED Light (S23413)
- LUMAPRO Vapor Tight Fixture, 100W, MH, Wall (21R880)
- ILC Replacement for Philips 14868-4 replacement light bulb lamp, 2PK (14868-4 PHILIPS)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 1500L, 4000K, 120-277v (SG1-10-4K-PCU)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406PN)
- EVOLVE LED Wall Pack, 1700 lm, 12W, Type IV (EWLS02817AF730N1FMDKBZ)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- Hubbell Outdoor Lighting Outdoor Wall Lights