Shop All Outdoor Wall Lights
Hubbell Outdoor Lighting
LED Wall Pack, 3600 lm, 4000K Color Temp.
Mfr # TRP2-24L-30-4K7-4-UNV-DB
Zoro # G5119200
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 150W HPS/MH
- Housing Finish Powder Coated
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # TRP2-24L-30-4K7-4-UNV-DB
- Zoro # G5119200
- UPC # 785988038657
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Fixture Length | 9 5/8 in |
Fixture Height | 7 1/4 in |
Fixture Width | 16 11/16 in |
Recommended Mounting Height | 15 to 18 ft |
Description
Wall Pack, Lumens 3,647 lm, Fixture Wattage 30 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating 65, Lumens per Watt 131 lm/W, Recommended Mounting Height 15 to 18 ft, Standards UL 1598, Wet Location Listed, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 100 W (ESXF3 ALO SWW2 YS DDB M2)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Light Bulb / Lamp Cfm32w/gx24q/835 replacement light bulb lamp (CFM32W/GX24Q/835 LIGHT BULB / LAMP)
- DABMAR LIGHTING Pagoda Light, D5000, BZ, Aluminum, 3 Tier (D5000-BZ)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 1500L, 4000K, 120-277v (SG1-10-4K-PCU)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- AMAX LIGHTING Amax Lighting LED-SPH/BN LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Nickel (LED-SPH/BN)
- MAXIM Bungalow 1-Light 8" Wide Bronze Outdoor Wall Sconce (3154CDWSBZ)
- SHAWSHANK LEDZ Blazing LEDz 8.5 in. Plastic Colonial Flicker Flame Flameless Lantern Assorted (702754)
- Hubbell Outdoor Lighting Outdoor Wall Lights