Shop All Outdoor Wall Lights
Hubbell Outdoor Lighting
LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in
Mfr # LNC-9LU-4K-4-4-PCU
Zoro # G6376227
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 200W HPS/MH
- Housing Finish Dark Bronze
- Lumens 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # LNC-9LU-4K-4-4-PCU
- Zoro # G6376227
- UPC # 785988035212
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Fixture Length | 8 1/4 in |
Fixture Height | 5 1/4 in |
Fixture Width | 4 13/16 in |
Recommended Mounting Height | 8 to 12 ft |
Description
LED Wall Pack, Lumens 2100, LED Replacement For 200W HPS/MH, Fixture Sensor Type Photocell, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 95.0, Recommended Mounting Height 8 to 12 ft, Standards UL 1598, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- SATCO 40 W C11 Incandescent - Spun White - 4000 Hours - 316L - Candelabra Base - 120V (S3404)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 1500L, 4000K, 120-277v (SG1-10-4K-PCU)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- BAREBONES LIVING Barebones Railroad Lantern, Slate Gray (LIV-282)
- DABMAR LIGHTING Wall Pack Fixture, DW1852, MT, Large (DW1852-MT)
- WESTINGHOUSE Fixture Wall Outdoor 60W Weatherby Lantern Weathered Brnz Steel Clear Glass (6230100)
- DABMAR LIGHTING Wall Pack Fixture, DW1850, MT, Large (DW1850-MT)
- Hubbell Outdoor Lighting Outdoor Wall Lights