Shop All Outdoor Wall Lights
Hubbell Outdoor Lighting
LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277
Mfr # LNC-5LU-4K-3-4
Zoro # G6376069
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 70W HPS/MH
- Housing Finish Dark Bronze
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # LNC-5LU-4K-3-4
- Zoro # G6376069
- UPC # 785988035038
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Fixture Length | 8 1/4 in |
Fixture Height | 5 1/4 in |
Fixture Width | 4 13/16 in |
Recommended Mounting Height | 8 to 12 ft |
Description
LED Wall Pack, Lumens 1100, LED Replacement For 70W HPS/MH, Fixture Sensor Type No Sensor Included, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 88.0, Recommended Mounting Height 8 to 12 ft, Standards UL 1598, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-8073-7100-6 replacement light bulb lamp (78-8073-7100-6 3M)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Seeded Glass (63142LEDDLP-MBL/SDG)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 1500L, 4000K, 120-277v (SG1-10-4K-PCU)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- NORWELL Classic Onion Outdoor Wall Light - Gun Metal with Seeded Glass (1513-GM-SE)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- DESIGNERS FOUNTAIN Pine Hills 135 in 1Light Black Outdoor Wall Lantern (D261M-8EW-BK)
- Hubbell Outdoor Lighting Outdoor Wall Lights