Shop All Outdoor Wall Lights
Hubbell Outdoor Lighting
LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Rated Life: 60, 000 hr
Mfr # LNC-5LU-4K-3-4-PCU
Zoro # G6376023
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LNC
- Fixture Sensor Type Photocell
- Lumens 1100
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # LNC-5LU-4K-3-4-PCU
- Zoro # G6376023
- UPC # 785988035014
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Fixture Width | 4 13/16 in |
Fixture Length | 8 1/4 in |
Fixture Height | 5 1/4 in |
Recommended Mounting Height | 8 to 12 ft |
Description
LED Wall Pack, Lumens 1100, LED Replacement For 70W HPS/MH, Fixture Sensor Type Photocell, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 88.0, Recommended Mounting Height 8 to 12 ft, Standards UL 1598, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A15 E26 SW 60W 2PK (BPA1560W927CFL2)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- COOPER LIGHTING Cooper Lighting VT100G 100W Vapor Tight Incandescent Flood Light (195487)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 1500L, 4000K, 120-277v (SG1-10-4K-PCU)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 12Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121700)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316Z)
- Hubbell Outdoor Lighting Outdoor Wall Lights