Shop All Outdoor Wall Lights
Hubbell Outdoor Lighting
LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v
Mfr # SG1-40-4K-PCU
Zoro # G2217109
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- Housing Finish Dark Bronze
- Watts 38W
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # SG1-40-4K-PCU
- Zoro # G2217109
- UPC # 785988044740
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Fixture Length | 6.61" |
Fixture Height | 7.8" |
Fixture Width | 4.19" |
Details
Color Temp. | 4000K |
Fixture Voltage | 120 to 277 |
Item | LED Slender Wall Pack w/ Photocontrol,4 |
Housing Finish | Dark Bronze |
Watts | 38W |
Mounting | Wall Mount |
Lumens | 4070 |
Series | SG1 |
Operating Temp. Range | -40 Degrees to 40 Degrees C |
Light Distribution | Forward Throw |
Lamp Watts - Fixtures | 21.0 |
Housing Material | Die Cast Aluminum |
Description
LED Slender Wall Pack w/ Photocontrol,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Turn Knob 3-Way Nickel (60403)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K)
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 1500L, 4000K, 120-277v (SG1-10-4K-PCU)
- EXO LED Wall Pack, 13W, 120-277V, 1132L (LNC-5LU-5K-3-1-PCU)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture White Finish 10W 120/277V (62/1137)
- Hubbell Outdoor Lighting Outdoor Wall Lights