Shop All Outdoor Lighting Accessories
Hubbell Outdoor Lighting
Frosted Comfort Shield, 3-1/4"Lx8"Wx1/4"H
Mfr # ASSY-LENS LNC PC FRSTD w/GSKT
Zoro # G0578827
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LNC Series LED Wall Pack
- Warranty 1 yr
- Width 8 in
- Length 3 1/4 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # ASSY-LENS LNC PC FRSTD w/GSKT
- Zoro # G0578827
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 8 in |
Length | 3 1/4 in |
Height | 1/4 in |
Length (Straight Wireway) | 3 1/4 in |
Details
Item | Frosted Comfort Shield |
For Use With | LNC Series LED Wall Pack |
Warranty | 1 yr |
Temp. Range | -30 Degrees to 40 Degrees C |
Accessory Type | Frosted Comfort Shield |
Description
Frosted Comfort Shield, For Use With LNC Series LED Wall Pack, Height 1/4 in, Width 8 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROVER Service Light, M12 2.0 Battery (2367-20, 48-11-2420)
- ILC Replacement for Norman Lamps F18t4-d/19.3 replacement light bulb lamp (F18T4-D/19.3 NORMAN LAMPS)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-D-LF)
- HUBBELL OUTDOOR LIGHTING Photocontrol 120V, 3" L x 3" W x 2" H (PTL-1)
- HUBBELL OUTDOOR LIGHTING Motion Sensor Lens, 4" L x 4" W x 4" H (LENS-SENSOR WS FSP-L3)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5893-8)
- LAMPLIGHT Burnr Oil Lamp Lg W/Wick (31507)
- HALO Halo Undercab 4 Cct + Pir 48" Blk (HU30ADV48MB)
- BELLE LUCI ADJUSTABLE LIGHT POLE W/AUGER (BLFGLTPOLE)
- Hubbell Outdoor Lighting Outdoor Lighting Accessories