Shop All Wall Plates
Hubbell
Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish
Mfr # SS749
Zoro # G3606079
product price: $10.65
/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SS749
- Zoro # G3606079
- UPC # 883778201257
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Plate Size | Standard |
Circular Outlet Diameter | 1.6 in |
Display Size | Standard Sized |
Description
Stainless Steel Coverplate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Chemical Resistant, Circular Outlet Diameter 1.6 in, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Standards UL Listed, Wall Plate Type Single Circular Opening, Features Non-Magnetic, Protective Film Helps to Prevent Scratches and Damage, For Environment Corrosive, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, Black, PK100 (DC-3/4NB)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB41)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P262R)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ262GY)
- HUBBELL Wallplate Box Gry 1G 5Ct 3/4In (5331-0)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- Hubbell Lighting Controls