Shop All Disconnect Switches
Hubbell
Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X
Mfr # HBLDS6SSRAC
Zoro # G2617749
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Amps 60 A
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLDS6SSRAC
- Zoro # G2617749
- UPC # 783585541617
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Depth | 6.1 in |
Height | 12.3 in |
Width | 7.7 in |
Maximum Mounting Depth | 18 in |
Minimum Mounting Depth | 6.63 in |
Length | 11.41 in |
Dimensions | 11.41 in x 7.66 in x 6.1 in |
Description
Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 60 A, Depth 6 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Sloped Enclosure Top, For Fuse Class Not Applicable, Handle Color Red, Height 4 1/4 in, Horsepower @ 240V AC 30 hp, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 50 hp, Housing Material 304 Stainless Steel, Includes Auxiliary Contact, IP Rating IP69, Maximum Mounting Depth 18 in, Minimum Mounting Depth 6.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6AC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS10SSRAC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS6SSR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- Hubbell Disconnect Switches