Shop All Disconnect Switches
Hubbell
Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X
Mfr # HBLDS3SSVFD
Zoro # G5008227
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 30 A
- Duty Heavy
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLDS3SSVFD
- Zoro # G5008227
- UPC # 783585242750
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Depth | 5.4 in |
Width | 4.9 in |
Height | 7 in |
Standard Conduit Size | 0.75 in |
Length | 8.38 in |
Dimensions | 8.38 in x 4.87 in x 5.39 in |
Description
Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features VFD Compatability, For Fuse Class Not Applicable, Handle Color Red, Height 5 3/4 in, Horsepower @ 600V AC 15 hp, Housing Material 304 Stainless Steel, Includes 3/4 in Conduit Hub, HBLAC2 Auxiliary Contact, IP Rating IP69K, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Red (9001SK1L1RH13)
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- WIEGMANN Handle (WAL3B)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL8432C)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 30 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLDS3)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SSAC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SS)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362RB)
- Hubbell Disconnect Switches