Shop All Disconnect Switches
Hubbell
Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X
Mfr # HBLDS3SSAC
Zoro # G5008211
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Amps 30 A
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLDS3SSAC
- Zoro # G5008211
- UPC # 783585242743
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Width | 4.9 in |
Depth | 5.4 in |
Height | 7 in |
Standard Conduit Size | 0.75 in |
Length | 8.38 in |
Dimensions | 8.38 in x 4.87 in x 5.39 in |
Description
Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Handle Color Red, Height 6 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 40 hp, Horsepower @ 600V AC 15 hp, Housing Material 304 Stainless Steel, Includes Auxiliary Contact, IP Rating IP69K, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc133 (APCRBC133-SLA133)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 6 PK (DFCC2)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804G)
- POWER FIRST Outlet Strip, 20A, 120V, 10 Outlet (2MV41)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SS)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10SS)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS30)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TEF10)
- Hubbell Switches