Shop All Disconnect Switches
Hubbell
Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X
Mfr # HBLDS3AC
Zoro # G1820542
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 30 A
- Duty Heavy
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLDS3AC
- Zoro # G1820542
- UPC # 783585430607
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Height | 7.6 in |
Depth | 4.1 in |
Width | 5.1 in |
Standard Conduit Size | 0.75 in |
Description
The HUBBELL WIRING DEVICE-KELLEMS HBLDS3AC Nonfusible Enclosed Single Throw Disconnect Switch is designed to protect your equipment from hazardous conditions. This nonfusible disconnect switch measures 7.6 in. in height and has a voltage of 600V AC. It comes with a 3 phase, 5 wire design and an HP of 15 hp at 600V AC. With 30 A amperage capacity, this nonfusible enclosed single throw disconnect switch has a NEMA enclosure type of 12K, 4, 4X. Its protection method is nonfusible and it can be used with nonmetallic materials. The HUBBELL WIRING DEVICE-KELLEMS HBLDS3AC Nonfusible Enclosed Single Throw Disconnect Switch is the ideal way to ensure that your equipment stays safe at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-32 (SMBR-8-32)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-5)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6AC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10SS)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSRAC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362AWKGL)
- Hubbell Switches