Shop All Disconnect Switches
Hubbell
Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X
Mfr # HBLDS10SSAC
Zoro # G7007594
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 100 A
- Duty Heavy
- Voltage 600V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLDS10SSAC
- Zoro # G7007594
- UPC # 783585372594
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Width | 7.3 in |
Height | 10.3 in |
Depth | 6 in |
Maximum Mounting Depth | 18 in |
Standard Conduit Size | 1.25 in |
Minimum Mounting Depth | 6.63 in |
Length | 11.63 in |
Dimensions | 11.63 in x 7.3 in x 5.39 in |
Description
Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 100 A, Depth 6 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Handle Color Red, Height 7 3/4 in, Horsepower @ 240V AC 7 1/2 hp, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 50 hp, Housing Material 304 Stainless Steel, Includes Auxiliary Contact, IP Rating IP69K, Maximum Mounting Depth 18 in, Minimum Mounting Depth 6.63 in, Mounting Style Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 100 Pack (199253)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SSAC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SSAC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- HUBBELL Nonfusible Disconnect Switch, 30 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLMITL)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361)
- Hubbell Switches