Shop All Disconnect Switches
Hubbell
Nonfusible Disconnects w/Jog Switch, 30 A, 690V AC, 3 pole, NEMA 4X
Mfr # HBLDS6JM1
Zoro # G2480017
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 30 A
- Voltage 690V AC
- Number of Poles 3
- NEMA Enclosure Type 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLDS6JM1
- Zoro # G2480017
- UPC # 783585640556
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Height | 8 in |
Width | 5 3/4 in |
Depth | 5 3/4 in |
Description
Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Jog Switch, For Fuse Class Not Applicable, Handle Color Red/Yellow, Height 8 in, Horsepower @ 600V AC 50 hp, Housing Material PBT, Includes 1-1/4 in Hub, IP Rating IP69, NEMA Enclosure Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA1)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SS)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10AC)
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS6SSR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10)
- SQUARE D Nonfusible Enclosed Double Throw Disconnect Switch, 600 A, 240V AC/250V DC, 3 pole, NEMA 1 (DTU326)
- Hubbell Disconnect Switches