Shop All Electrical Box Hardware
Hubbell
Mud Ring, Ring Accessory, 1 Gang, 8771, Mud Ring
Mfr # 8771
Zoro # G606884148
original price:
$5.71
41% off
new price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Type Mud Ring
- Number of Gangs 1
- Material 8771
- Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8771
- Zoro # G606884148
- UPC # 50169007716
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 0.25 in |
Width | 1 in |
Raised Height | 0.25 in |
Height | 4 in |
Size | 0.25 in x 4 in x 4 in |
Each - Width | 4.000 in |
Dimensions | 0.25 in x 4 in x 4 in |
Details
Item | Mud Ring |
Accessory Type | Ring |
Type | Mud Ring |
Number of Gangs | 1 |
Material | 8771 |
Box Type | Mud Ring |
Drawn or Welded | Drawn |
Cubic Capacity | 1.5 cu.in |
Number of Gang(s) | 1-Gang |
Product Type | Steel Boxes and Covers |
Certified Listed | UL Listed |
Standard | UL Listed |
Paintable/Stainable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- NVENT CADDY Lather Channel To Rod Hanger (4B15LS)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBI)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (8203)
- HUBBELL Electrical Box Extension Ring, Box Accessory, Steel, Ceiling/Wall Box (130)
- RACO Extension Ring, 2 Gangs, Galvanized Steel, 1-1/2 in D, 4 in W, 4 in L (203)
- Hubbell Electrical Box Hardware