Shop All Wire Connectors
Hubbell
MiniChange Female Straight 25Ft Plug
Mfr # HCMS07125
Zoro # G807203724
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Quick Connect/Disconnect Signal and Control
- Insulation SEOOW
- Diameter Live Part 1.12 in
- Temperature Rating -20 to 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HCMS07125
- Zoro # G807203724
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Diameter Live Part | 1.12 in |
Details
Color | Black |
Application | Quick Connect/Disconnect Signal and Control |
Item Type | Female Straight Plug |
Insulation | SEOOW |
Temperature Rating | -20 to 105°C |
Conductor Type | Copper |
Jacket | SEOOW |
Number of Conductors | 7-Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 8C 816 PIN PLUG (MS3106A207P)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 25 ft Length (18UL1015TPCGRE25)
- HONEYWELL THERMAL SOLUTIONS C6097A3038 Pressure Switch (C6097A3038)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1204-10)
- HUBBELL AV Connector- Inline Keystone Coupler- Category 5E- Telco Ivory (SFC5ETI)
- HUBBELL Arrester 3Kv Other Electrical Component (2137035069)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S100, PK 100 (GBCONN-S100)
- HARTING Rectangular Connector Housing, 80 mm L (09300060301)
- PERFORMANCE TOOL 120 Piece Fuse Assortment (W5368)
- ANDERSON POWER PRODUCTS Powerpole Contact, #2 ga., 120A, PK10 (123144-010)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- Hubbell Wire Connectors