Shop All Pin & Sleeve Receptacles
Hubbell
MINI-QUICK FEMALE STRAIGHT 8A AMP 600V-AC RECEPTACLE
Mfr # HRMS12501
Zoro # G006283824
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Body Material - Pin and Sleeve Nylon 6/6
- Amps - Plugs and Receptacles 15 A, 12 A, 10 A, 9 A, 8 A, 11 A, 7 A
- Voltage 600V DC/600V AC
- Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HRMS12501
- Zoro # G006283824
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Details
Item | Mini-Quick Receptacle |
Type | Female |
Body Material - Pin and Sleeve | Nylon 6/6 |
Amps - Plugs and Receptacles | 15 A, 12 A, 10 A, 9 A, 8 A, 11 A, 7 A |
Voltage | 600V DC/600V AC |
Angle | Straight |
Color - Plugs and Receptacles | Black |
Number of Poles | 12 |
NEMA Rating | 4, 4X, 12, 13 |
Corrosion Resistant | Yes |
Standards | UL 2238 and UL50, File No. E192071. CSA Certified, C22.2 No. 182.3 and CSA C22.2 No. 94 |
IP Rating | IP67 |
Operating Temp. Range | STOOW & AWM2661 cables: -20° C to 105° C, SEOOW cable: -40° C to 105° C |
Current | 8 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (LC1D40AU7)
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- HUBBELL Pin and Sleeve Receptacle, 30A, 200/415VAC (HBLS530R6W)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL 30 Amp Adapter (AA203055)
- Hubbell Pin & Sleeve Receptacles