Shop All Plug & Receptacle Parts
Hubbell
MINI-QUICK FEMALE STRAIGHT 6FT PLUG
Mfr # HCMS07106
Zoro # G206632484
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Quick Connect/Disconnect Signal and Control
- Diameter Live Part 1.12"
- Number Of Conductors 7-Pole
- Jacket SEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HCMS07106
- Zoro # G206632484
- UPC # 783585830414
- Country of Origin Unknown
- Category Plug & Receptacle Parts
Dimensions
Diameter Live Part | 1.12" |
Details
Color | Black |
Application | Quick Connect/Disconnect Signal and Control |
Number Of Conductors | 7-Pole |
Jacket | SEOOW |
Temperature Rating | -20 Deg C to 105 Deg C |
Insulation | SEOOW |
Conductor Type | Copper |
Item Type | Female Straight Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330B)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Pressure Switch (69HAU3)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- LEVITON FLUSH MOUNT OUTLET 50A (00279-001-S00)
- Hubbell Plug & Receptacle Parts