Shop All Sensor Cordsets & Receptacles
Hubbell
Mini-Quick 8A Signal Distribution Cable Assembly 12Ft 600V-Ac Cordset Cable
Mfr # HPMS12112
Zoro # G706127602
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12'
- Overmold Material Polyurethane, Black
- Product Type mini-quick
- Voltage Rating 600V DC/600V AC
- Receptacle Shell, Non-Metallic Nylon 6/6, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HPMS12112
- Zoro # G706127602
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 12' |
Details
Overmold Material | Polyurethane, Black |
Product Type | mini-quick |
Voltage Rating | 600V DC/600V AC |
Receptacle Shell, Non-Metallic | Nylon 6/6, Black |
Features/Benefits | Nickel plated, brass coupling nuts and receptacle shells Cost effective plating resists corrosion in high abuse environments. Hard gold over Palladium Nickel contact |
Insulator Materials | Nylon 6/6, White |
Contact Materials | Pins: Brass, Sockets: Leaded Nickel Copper w/ Stainless Steel Sleeve. |
Operating temperature | STOOW & AWM2661 cables: -20° C to 105° C, SEOOW cable: -40° C to 105° C |
Ingress Protection | IP67 |
Receptacle Shell | Nickel Plated Brass |
Signal-Quick Product Type | Male Plug |
Contact Plating | Hard Gold over Palladium/Nickel |
Moisture Protection | UL Type 4, 4X, 12 and 13 |
Vibration Resistance | 10-2,000 Hz@15g per MIL-STD-1344, Method 2005 |
Poles | 12 |
Coupling Nut, Metallic | Nickel Plated Brass |
Amperage | #16 AWG - 2&3P=15A, 4P=12A, 5&6P=10A, 7P=10A, 8&9P=9a, 10&12P=8A; #18 AWG 2&3P=11A, 4P=8A, 5&6P=7A |
Coupling Nut, Nylon | Nylon 6/6, Black |
Strain Relief | #16 AWG & #18 AWH - 30 pounds min per UL2238. |
Body Style | Straight |
Certifications | UL 2238 and UL50, File No. E192071. CSA Certified, C22.2 No. 182.3 and CSA C22.2 No. 94 |
Cable | #16 AWG STOOW- PVC jacket, Black, PVC Conductor Insulation, Stranding - 65/34, #16 AWG SEOOW - TPE jacket, Black, PVC Conductor Insulation, Stranding - 65/34, #18 AWG STOOW - PVC jacket, Black, PVC Conductor Insulation, Stranding - 41/34, #18 AWM2661 - PVC jacket, Black, PVC Conductor Insulation, Stranding - 41/34. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.3A, 600V AC, Non-Indicating (KTK-R-3/10)
- GENERAC Liquid Cooled Maintenance Kit for Liquid-Cooled Models Rated From 25,000 to 30,000 W (5655)
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- BRAD HARRISON 5P M/F St/St 6Ft Cordset Cable (115020A01F060 1300101005)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- BRAD HARRISON 3P FEMALE STRAIGHT 12FT CORDSET CABLE (1300060232)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- Hubbell Sensors