Shop All Sensor Cordsets & Receptacles
Hubbell
Mini-Quick 12Ft 600V-Ac Cordset Cable
Mfr # HPMA12112
Zoro # G106592307
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 12
- Length 12'
- Overmold Material Polyurethane, Black
- Product Type mini-quick
- Receptacle Shell Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HPMA12112
- Zoro # G106592307
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 12' |
Details
Poles | 12 |
Overmold Material | Polyurethane, Black |
Product Type | mini-quick |
Receptacle Shell | Nickel Plated Brass |
Cable | #16 AWG STOOW- PVC jacket, Black, PVC Conductor Insulation, Stranding - 65/34, #16 AWG SEOOW - TPE jacket, Black, PVC Conductor Insulation, Stranding - 65/34, #18 AWG STOOW - PVC jacket, Black, PVC Conductor Insulation, Stranding - 41/34, #18 AWM2661 - PVC jacket, Black, PVC Conductor Insulation, Stranding - 41/34. |
Amperage | #16 AWG - 2&3P=15A, 4P=12A, 5&6P=10A, 7P=10A, 8&9P=9a, 10&12P=8A; #18 AWG 2&3P=11A, 4P=8A, 5&6P=7A |
Operating temperature | STOOW & AWM2661 cables: -20° C to 105° C, SEOOW cable: -40° C to 105° C |
Features/Benefits | Nickel plated, brass coupling nuts and receptacle shells Cost effective plating resists corrosion in high abuse environments. Hard gold over Palladium Nickel contact |
Coupling Nut, Nylon | Nylon 6/6, Black |
Voltage Rating | 600V DC/600V AC |
Coupling Nut, Metallic | Nickel Plated Brass |
Vibration Resistance | 10-2,000 Hz@15g per MIL-STD-1344, Method 2005 |
Ingress Protection | IP67 |
Contact Plating | Hard Gold over Palladium/Nickel |
Receptacle Shell, Non-Metallic | Nylon 6/6, Black |
Strain Relief | #16 AWG & #18 AWH - 30 pounds min per UL2238. |
Insulator Materials | Nylon 6/6, White |
Certifications | UL 2238 and UL50, File No. E192071. CSA Certified, C22.2 No. 182.3 and CSA C22.2 No. 94 |
Body Style | Angle |
Signal-Quick Product Type | Male Plug |
Moisture Protection | UL Type 4, 4X, 12 and 13 |
Contact Materials | Pins: Brass, Sockets: Leaded Nickel Copper w/ Stainless Steel Sleeve. |
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- BRIGGS & STRATTON Mount - Vibration (194150GS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- HUBBELL 30A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL3330)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- Hubbell Sensor Cordsets & Receptacles