Shop All Mechanical Interlock Devices
Hubbell
Mechanical Interlock
Mfr # HBL530MI5W
Zoro # G2584891
product price: $1,093.75
/ea
Free Shipping & Returns
$1,093.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Interlock
- Voltage 347/600V AC
- Amps 30 A
- Receptacle Type Pin and Sleeve
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL530MI5W
- Zoro # G2584891
- UPC # 783585406121
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Depth | 7.75 in |
Maximum Wire Size | 8 AWG |
Overall Width | 7.75 in |
Minimum Wire Size | 12 AWG |
Overall Height | 10.12 in |
Wire Size | #12 AWG to #8 AWG |
Display Size | Standard Sized Product |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 4, Number of Wires 5, Voltage Rating 347/600V AC, Grounding Grounded, Horsepower Rating 20 hp, Housing Material Thermoplastic, Maximum Wire Size 8 AWG, Phase Three, Resistance Properties Watertight, Standards UL Listed, Viewing Window No, Reverse Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- OMRON Limit Switch Head Roller Plunger Nema 3, 4, 4X, 6P, 12, 13 (D4A0010N)
- DAYTON Raised Indicator Light, 12mm, 12V, Green (22NY86)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 120/240VAC, 60A (HBL460MI12W)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- Hubbell Mechanical Interlock Devices