Shop All Mechanical Interlock Devices
Hubbell
Mechanical Interlock, 250VAC, 100A
Mfr # HBL5100MI9W
Zoro # G6399583
product price: $1,811.99
/ea
Free Shipping & Returns
$1,811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin And Sleeve Unfused
- Voltage 250V AC
- Amps 100 A
- Receptacle Type IEC
- Hub Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5100MI9W
- Zoro # G6399583
- UPC # 783585406091
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Width | 7.75 in |
Minimum Wire Size | 3 AWG |
Overall Height | 11.87 in |
Maximum Wire Size | 1/0 AWG |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 100 A, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 4, Number of Wires 5, Voltage Rating 120/208V AC, Compatible Plug Manufacturer Part Number 5Z929, Grounding Grounded, Horsepower Rating 20 hp, Housing Material Thermoplastic, Maximum Wire Size 1/0 AWG, Phase Three, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 14, 10 PK (63216)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- EATON BUSSMANN Pwr Dist Block, 620A, 2P, 4AWG-350 MCM, 600V (16500-2)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, 120/240VAC, 60A (HBL460MI12W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- Hubbell Pin & Sleeve Devices