Shop All Mechanical Interlock Devices
Hubbell
Mechanical Interlock, 120/240VAC, 60A
Mfr # HBL460MI12W
Zoro # G6748357
product price: $1,798.99
/ea
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin And Sleeve Unfused
- Voltage 120/240V AC
- Amps 60 A
- Hub Yes
- Receptacle Type IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL460MI12W
- Zoro # G6748357
- UPC # 783585514819
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Width | 7.75 in |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 2 AWG |
Overall Height | 10.12 in |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 60 A, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 120/240V AC, Compatible Plug Manufacturer Part Number 6C584, Grounding Grounded, Horsepower Rating 7 1/2 hp, Housing Material Thermoplastic, Maximum Wire Size 2 AWG, Phase Single, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 2, PK100 (701-142)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (B040404SC)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, 250VAC, 100A (HBL5100MI9W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- Hubbell Mechanical Interlock Devices