Shop All Mechanical Interlock Devices
Hubbell
Mechanical Interlock, 120/240VAC, 30A
Mfr # HBL430MI12W
Zoro # G2997237
product price: $1,005.00
/ea
Free Shipping & Returns
$1,005.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin And Sleeve Unfused
- Voltage 120/240V AC
- Amps 30 A
- Receptacle Type IEC
- Hub Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL430MI12W
- Zoro # G2997237
- UPC # 783585514772
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Maximum Wire Size | 8 AWG |
Overall Height | 10.12 in |
Minimum Wire Size | 12 AWG |
Overall Width | 7.75 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #8 AWG |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 120/240V AC, Compatible Plug Manufacturer Part Number 3D149, Grounding Grounded, Horsepower Rating 3 hp, Housing Material Thermoplastic, Maximum Wire Size 8 AWG, Phase Single, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD33)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.60A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-6/10-R)
- MIDWEST FASTENER 5, 7 PK (63201)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 120/240VAC, 60A (HBL460MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- Hubbell Pin & Sleeve Devices