Shop All Plug & Connector Accessories
Hubbell
Long Boot, For 50A Twist-Lock Devices
Mfr # HBL7717C
Zoro # G1034582
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastomer
- Boot Length Long
- For Use With 50 Amp Locking Devices
- Compatible Device Current 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7717C
- Zoro # G1034582
- UPC # 783585752617
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Long |
Overall Length | 5.288 in |
Details
Item | Weatherproof Boot |
Color | Black |
Material | Elastomer |
For Use With | 50 Amp Locking Devices |
Compatible Device Current | 50 A |
IP Rating | IP55 |
Resistance Properties | Moisture Resistant |
Maximum Operating Temperature | 75 Degrees C |
Minimum Operating Temperature | -40 Degrees C |
Product Type | Accessories |
Device Color | Black |
Accessory Type | Long Weatherproof Boot |
Listings | UL/CSA |
Moisture Resistance | IP55 |
Operating Temperatures | Maximum Continuous 75°C; Minimum -40°C (w/o impact) |
Description
Weatherproof Boot, Color Black, Compatible Device Current 50 A, For Use With 50 Amp Locking Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Length Type Long, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 5.288 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7A, 600V AC, Non-Indicating (CCMR007)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6DW3)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- HUBBELL Cap, Black, 300/400 Amp Male Single Pole (HBLMCAPBK)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- Hubbell Plug & Connector Accessories