Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2825ST
Zoro # G806171314
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L22-30
- Number of Poles 4
- Phase Three
- IP Rating IP20
- Grade Federal Specification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2825ST
- Zoro # G806171314
- UPC # 783585681719
- Country of Origin China
- Category Locking Receptacles
Dimensions
Face Plate Width | 0.09 in |
Flange Diameter | 2.686 in |
Face Diameter | 2.23 in |
Overall Depth | 2.64 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
Description
Locking Receptacle, Current Rating 30 A, Housing Color White, IP Rating IP20, NEMA Plug Configuration L22-30P, Number of Blades 5, Number of Poles 4, Phase Three, Voltage Rating 277/480V AC, Face Diameter 2.23 in, Flange Diameter 2.686 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 10 hp, Housing Material Nylon, Maximum Wire Size 8 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (6473797)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- WHATMAN Grade 44 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1444-070)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 600VAC (HBL2746)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR2)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-30P WT (HBL2715)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL22CM428)
- HUBBELL 15A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-15P WT (HBL4716C)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 480VAC BK (CS8169)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- Hubbell Locking Devices