Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2816ST
Zoro # G406171332
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L21-30
- Number of Poles 4
- Number of Wires 5
- Phase Three
- Wiring Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2816ST
- Zoro # G406171332
- UPC # 783585719153
- Country of Origin China
- Category Locking Receptacles
Dimensions
Flange Diameter | 2.23 in |
Overall Depth | 2.46 in |
Face Plate Height | 2.77 in |
Face Plate Width | 1.7 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 3.06 in |
Minimum Wire Size | 16 AWG |
Mount Hole Center-to-Center Height | 3.28 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L21-30R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 120/208V AC, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 3.06 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (23848512)
- HUBBELL 20A Flanged Inlet Locking Receptacle 2P 2W 250V (HBL8815C)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2620)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2736)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2320)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- Hubbell Locking Receptacles