Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2815ST
Zoro # G306171340
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-30
- Number of Poles 4
- Phase Three
- IP Rating IP20
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2815ST
- Zoro # G306171340
- UPC # 783585681627
- Country of Origin China
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Face Plate Width | 0.09 in |
Face Diameter | 2.23 in |
Overall Depth | 2.56 in |
Minimum Wire Size | 14 AWG |
Flange Diameter | 2.686 in |
Description
Locking Receptacle, Current Rating 30 A, Housing Color White, IP Rating IP20, NEMA Plug Configuration L21-30P, Number of Blades 5, Number of Poles 4, Phase Three, Voltage Rating 120/208V AC, Face Diameter 2.23 in, Flange Diameter 2.686 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 3 hp, Housing Material Nylon, Maximum Wire Size 8 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 2.8 to 4A, 3P (3RV20111EA10)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel (E1PB)
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- LEVITION Plug Ground Pvc 15A (515PV-000)
- Hubbell Locking Devices