Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2736ST
Zoro # G906171337
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-30
- Number of Poles 3
- Number of Wires 4
- Phase Three
- Wiring Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2736ST
- Zoro # G906171337
- UPC # 783585719191
- Country of Origin China
- Category Locking Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.28 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Overall Depth | 2.27 in |
Flange Diameter | 2.23 in |
Face Plate Width | 1.7 in |
Face Plate Height | 2.77 in |
Face Diameter | 3.06 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L16-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 480V AC, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 3.06 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30251)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DIU)
- KLEIN TOOLS Ceramic Fuse, Fast-Acting, 400mA, 1000V AC (69192)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT (HBL2725)
- HUBBELL 30/20A Locking Receptacle 4P 5W 600VAC/250VDC (HBL25403)
- HUBBELL Locking Receptacle (HBL2826ST)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430SR)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 480VAC BK (CS8175)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- Hubbell Locking Devices