Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2726ST
Zoro # G006171350
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-30
- Number of Poles 3
- Number of Wires 4
- Phase Three
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2726ST
- Zoro # G006171350
- UPC # 783585719214
- Country of Origin China
- Category Locking Receptacles
Dimensions
Overall Depth | 2.27 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Face Plate Height | 2.77 in |
Flange Diameter | 2.23 in |
Face Plate Width | 1.7 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Diameter | 3.06 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L15-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 3.06 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in, Flange Diameter 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, 5 PK (ABC-9-R)
- RANKIN INDUSTRIES Ranomatic 969-G Hardfacing Wire 1/16in. x 25 pound spool (W969G-116B-25)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB02BDC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 65 A (LC1D65AJD)
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320AR)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430SR)
- HUBBELL 30A Marine Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL303SS)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- HUBBELL Locking Receptacle (HBL2315ST)
- HUBBELL Locking Receptacle (HBL2310ST)
- Hubbell Locking Devices