Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2725ST
Zoro # G306171326
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-30
- Number of Poles 3
- Phase Three
- IP Rating IP20
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2725ST
- Zoro # G306171326
- UPC # 783585681665
- Country of Origin China
- Category Locking Receptacles
Dimensions
Overall Depth | 2.56 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 0.09 in |
Flange Diameter | 2.686 in |
Maximum Wire Size | 14 AWG |
Face Diameter | 2.23 in |
Description
Locking Receptacle, Current Rating 30 A, Housing Color White, IP Rating IP20, NEMA Plug Configuration L15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Voltage Rating 250V AC, Face Diameter 2.23 in, Flange Diameter 2.686 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 3 hp, Housing Material Nylon, Maximum Wire Size 14 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, 480 V (9998DA2V06)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2610)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT (HBL2615)
- ZORO SELECT Steriguard, 30A, 3PH 480V, Turnlock Plug (28W76AM)
- Hubbell Locking Devices