Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2716ST
Zoro # G406171318
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-30
- Number of Poles 3
- Number of Wires 4
- Phase Single
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2716ST
- Zoro # G406171318
- UPC # 783585719184
- Country of Origin China
- Category Locking Receptacles
Dimensions
Overall Depth | 2.27 in |
Face Diameter | 3.06 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 16 AWG |
Flange Diameter | 2.23 in |
Face Plate Height | 2.77 in |
Maximum Wire Size | 8 AWG |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L14-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125/250V AC, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 3.06 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in, Flange Diameter 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 500' Length, 0.0201" Diameter, Natural (24BCW500)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, UV Stabilized Polycarbonate (WP1000C)
- AMPHENOL PT 6C 6#20 PIN RECP (PT02E106P023)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC L18-30R BK (HBL2750)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- HUBBELL 30A Locking Receptacle 3P 4W 600VAC L17-30R GY (HBL2740SR2)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 240V (IG4550A)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 250V - NEMA L6-15R (YGP030F)
- Hubbell Locking Receptacles