Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2715ST
Zoro # G806171321
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-30
- Number of Poles 3
- IP Rating IP20
- Grade Federal Specification
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2715ST
- Zoro # G806171321
- UPC # 783585681634
- Country of Origin China
- Category Locking Receptacles
Dimensions
Overall Depth | 2.56 in |
Flange Diameter | 2.686 in |
Face Diameter | 2.23 in |
Face Plate Width | 0.09 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 6 AWG |
Description
Locking Receptacle, Current Rating 30 A, Housing Color White, IP Rating IP20, NEMA Plug Configuration L14-30P, Number of Blades 4, Number of Poles 3, Voltage Rating 125/250V AC, Face Diameter 2.23 in, Flange Diameter 2.686 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Nylon, Maximum Wire Size 6 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FRN-R-6-1/4)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3630C)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- HUBBELL 30A Flanged Locking Receptacle 4P 4W 277/480VAC (HBL2766)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- Hubbell Locking Receptacles