Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2620ST
Zoro # G506171331
$39.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-20
- Number of Poles 2
- Number of Wires 3
- Phase Single
- Standards CSA C22.2, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2620ST
- Zoro # G506171331
- UPC # 783585569574
- Country of Origin China
- Category Locking Receptacles
Dimensions
Face Plate Width | 1.7 in |
Face Diameter | 1.56 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 12 AWG |
Overall Depth | 1.47 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Height | 2.77 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 1.56 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- BURNHAM 8036058 Gasket, Rr Tnkls (8036058)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL7)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- HUBBELL 20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC (HBL23000G)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- LEVITON 20A 125V/250V Black Industrial Grade L14-20R Locking Outlet Receptacle (065-02410-000)
- Hubbell Locking Devices