Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2615ST
Zoro # G506171348
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-30
- Number of Poles 2
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
- Grade Federal Specification
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2615ST
- Zoro # G506171348
- UPC # 783585719023
- Country of Origin China
- Category Locking Receptacles
Dimensions
Flange Diameter | 2.5 in |
Maximum Wire Size | 4 AWG |
Face Plate Width | 0.07 in |
Face Diameter | 2.04 in |
Overall Depth | 2.63 in |
Minimum Wire Size | 14 AWG |
Description
Locking Receptacle, Current Rating 30 A, Housing Color White, IP Rating IP20, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Voltage Rating 125V AC, Face Diameter 2.04 in, Flange Diameter 2.5 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Nylon, Maximum Wire Size 4 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVB5)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Stop/Down (XALD321H29H7)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL3769)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 240V (IG4550A)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610AR)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- Hubbell Locking Devices