Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2516ST
Zoro # G106171342
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-20
- Number of Poles 4
- Number of Wires 5
- Phase Three
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2516ST
- Zoro # G106171342
- UPC # 783585719177
- Country of Origin China
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Overall Depth | 2.27 in |
Face Plate Height | 2.77 in |
Minimum Wire Size | 16 AWG |
Face Diameter | 3.06 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Width | 1.7 in |
Flange Diameter | 2.23 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L21-20R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 120/208V AC, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 3.06 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in, Flange Diameter 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (48560701)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie RD PK 10 (H-09-010-RD-WO)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- HUBBELL 20A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL7310B)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3325C)
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510AR)
- HUBBELL Locking Receptacle (HBL2610ST)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC L18-30R BK (HBL2750)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC BK (HBL3430G)
- Hubbell Locking Devices