Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2515ST
Zoro # G806171338
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L21-20
- Number of Poles 4
- Phase Three
- Grade Federal Specification
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2515ST
- Zoro # G806171338
- UPC # 783585681658
- Country of Origin China
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Diameter | 2.23 in |
Flange Diameter | 2.686 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 0.09 in |
Overall Depth | 2.64 in |
Description
Locking Receptacle, Current Rating 20 A, Housing Color White, IP Rating IP20, NEMA Plug Configuration L21-20P, Number of Blades 5, Number of Poles 4, Phase Three, Voltage Rating 120/208V AC, Face Diameter 2.23 in, Flange Diameter 2.686 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Nylon, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B11)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- HUBBELL 50A Marine Twist-Lock Receptacle 3P 4W 125/250VAC (HBL63CM69)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- HUBBELL HBL2520ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 277/480V, L22-20R, Black (HBL2520ST)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- HUBBELL 50A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL503NM)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- Hubbell Locking Receptacles