Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2436ST
Zoro # G006171329
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-20
- Number of Poles 3
- Number of Wires 4
- Phase Three
- Features Accepts Slotted, Phillips, and Robertson Head Drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2436ST
- Zoro # G006171329
- UPC # 783585719146
- Country of Origin China
- Category Locking Receptacles
Dimensions
Flange Diameter | 2.23 in |
Face Plate Height | 2.77 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 3.08 in |
Overall Depth | 2.27 in |
Mount Hole Center-to-Center Height | 3.28 in |
Minimum Wire Size | 16 AWG |
Face Plate Width | 1.7 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color White, Housing Material Nylon, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L16-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 480V AC, AFCI No, Contact Material Brass, Cover Type No Cover, Face Diameter 3.08 in, Face Plate Height 2.77 in, Face Plate Width 1.7 in, Flange Diameter 2.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1" Trade Size (1123-RT)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Elbow Locking Male Plug with UL, C-UL Approval (ASEL1620P)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2610)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- HUBBELL Locking Receptacle (HBL2310ST)
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- HUBBELL 30A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL3330)
- Hubbell Locking Receptacles