Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2435ST
Zoro # G906171313
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-20
- Number of Poles 3
- Phase Three
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2435ST
- Zoro # G906171313
- UPC # 783585681689
- Country of Origin China
- Category Locking Receptacles
Dimensions
Face Diameter | 2.23 in |
Overall Depth | 2.47 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 0.09 in |
Flange Diameter | 2.686 in |
Description
Locking Receptacle, Current Rating 20 A, Housing Color White, IP Rating IP20, NEMA Plug Configuration L16-20P, Number of Blades 4, Number of Poles 3, Phase Three, Voltage Rating 480V AC, Face Diameter 2.23 in, Flange Diameter 2.686 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 5 hp, Housing Material Nylon, Maximum Wire Size 8 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 1.68 In Hole, SS (AS125SS)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 16-14G Wire PK10 (12164PK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- HONDA Wheel Kit (06710-Z22-A40ZA)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- HUBBELL 30A Isolated Ground Locking Receptacle 4P 5W 120/208VAC (IG2810)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595N)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC BK (HBL7310BG)
- HUBBELL 20A Flanged Locking Receptacle 2P 2W 250VAC (HBL3226)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR2)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- Hubbell Locking Receptacles