Shop All Locking Receptacles
Hubbell
Locking Receptacle
Mfr # HBL2425ST
Zoro # G306171319
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-20
- Number of Poles 3
- Phase Three
- IP Rating IP20
- Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2425ST
- Zoro # G306171319
- UPC # 783585681672
- Country of Origin China
- Category Locking Receptacles
Dimensions
Face Plate Width | 0.09 in |
Flange Diameter | 2.686 in |
Maximum Wire Size | 8 AWG |
Overall Depth | 2.47 in |
Face Diameter | 2.23 in |
Minimum Wire Size | 14 AWG |
Description
Locking Receptacle, Current Rating 20 A, Housing Color White, IP Rating IP20, NEMA Plug Configuration L15-20P, Number of Blades 4, Number of Poles 3, Phase Three, Voltage Rating 250V AC, Face Diameter 2.23 in, Flange Diameter 2.686 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 3 hp, Housing Material Nylon, Maximum Wire Size 8 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- LUTRON Lighting Dimmer, Toggle, Ivory, 120V (AYCL-153P-IV)
- VAST Strut Channel Fitting, Silver, 1/4 (V327SS)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430AR)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R BK (HBL2620)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- Hubbell Locking Devices